Skip Content
HOOK,WLL 14,000 LB,WELDED J HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,WLL 14,000 LB,WELDED J HOOK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPH1
  • Mfr. Model # 2YPH1
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Includes -
  • Finish Paint
  • For Use With -
  • Item Spring Latch
  • Material Alloy Steel
  • Dimension B 8-1/2"
  • Dimension C 3-3/4"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Grade N/A
  • Working Load Limit 14,000 lb.
  • Colour Red
  • Attachment Type Plain Shank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list