Skip Content
HOOK TAPE ROLL,2 IN,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK TAPE ROLL,2 IN,WHITE

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15A775
  • Mfr. Model # 15A775
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Reclosable Fastener
  • Colour White
  • Length 25 yd.
  • Width 2"
  • Shape Cut to Length
  • Shear Strength 14 PSI
  • Flame Retardant No
  • Characteristics Low Profile, Superior Shear Strength
  • Backing Material Nylon
  • Hook and Loop Type Hook
  • Adhesive Type Rubber Adhesive
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list