Skip Content
HOOK TAPE FASTENER,1IN,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK TAPE FASTENER,1IN,BLACK

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15A773
  • Mfr. Model # 15A773
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Item Reclosable Fastener
  • Width 1"
  • Length 25 yd.
  • Shear Strength 14 PSI
  • Shape Cut to Length
  • Characteristics Low Profile, Superior Shear Strength
  • Flame Retardant No
  • Hook and Loop Type Hook
  • Backing Material Nylon
  • Adhesive Type Rubber Adhesive
  • Hook and Loop Shape Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list