Skip Content
HOOK STORAGE PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK STORAGE PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PB77
  • Mfr. Model # 4PB77
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Depth 7"
  • Includes Screws
  • Item Storage Hook
  • Number of Hooks 1
  • Weight 108
  • Working Load Limit 10 lb.
  • Hook Height 5-3/4"
  • Hook Base Width 1-1/2"
  • Points Per Hook 1
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list