Skip Content
HOOK SPANNER WRENCH,2 JAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK SPANNER WRENCH,2 JAWS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32J064
  • Mfr. Model # 32J064
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Item Hook Spanner Wrench
  • Application For Use In Servicing Industrial Tractors
  • Capacity 4-3/4 - 12-3/4"
  • Finish Zinc Plated
  • Overall Length 24-1/2"
  • Standards Federal Specification GGG-W-665C
  • Pin Dia. 19mm
  • Hook Depth 207.3mm
  • Hook Thickness 10mm
  • Pin Length 16.2mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list