HOOK SNAP GALV G3315 7/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK SNAP GALV G3315 7/16IN

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI229555
  • Mfr. Model # 229555
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Galvanized
  • For Use With Chain and Cable
  • Item Grab Hook With Eye
  • Material Hot Roll Steel
  • Grade C1035
  • Dimension B 3/4"
  • Dimension C 3-15/16"
  • Working Load Limit 750 lb.
  • Trade Size 7/16"
  • Colour Silver
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list