HOOK SLIP CLEVIS CARBON H331 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK SLIP CLEVIS CARBON H331 3/8IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1027427
  • Mfr. Model # 1027427
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.185 lbs

Product Details

Clevis slip hook, model H-331, type C, 3/8 inch, 4000 lbs. working load limit. Forged steel or forged alloy steel, quenched and tempered. All pins alloy steel, quenched and tempered.

Technical Specs

  • Dimension B 9/20"
  • Dimension C 11/25"
  • For Use With Grade 80 Chain
  • Material Carbon steel
  • Item Clevis Slip Hook
  • Trade Size 3/8"
  • Working Load Limit 4000 lb.
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list