Skip Content
HOOK SLIP CLEVIS CARBON H331 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK SLIP CLEVIS CARBON H331 1/4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1027383
  • Mfr. Model # 1027383
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Clevis slip hook, model H-331, type C, 1/4 inch, 1950 lbs. working load limit. Forged steel or forged alloy steel, quenched and tempered. All pins alloy steel, quenched and tempered.

Technical Specs

  • Dimension B 8/25"
  • Dimension C 29/100"
  • Item Clevis Slip Hook
  • For Use With Grade 80 Chain
  • Trade Size 1/4"
  • Material Carbon steel
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list