HOOK SLIP CLEVIS ALLOY GR70 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK SLIP CLEVIS ALLOY GR70 5/16IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3903-1020
  • Mfr. Model # 3903-1020
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Material Alloy Steel
  • Working Load Limit 4300 lb.
  • Dimension B 43/100"
  • Dimension C 1-1/10"
  • Dimension d 2.82"
  • Finish Gold Chromated
  • Colour Gold
  • Item Clevis Slip Hook
  • For Use With Grade 70 or Lower Grade Chains
  • Grade 70
  • Trade Size 5/16"
  • Attachment Type Clevis
  • Dimension a 0.51"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list