Skip Content
HOOK SLIP CLEVIS ALLOY A331 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK SLIP CLEVIS ALLOY A331 1/4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1027524
  • Mfr. Model # 1027524
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Clevis slip hook, model A-331, type A, 1/4 inch, 2750 lbs. working load limit. Forged steel or forged alloy steel, quenched and tempered. All pins alloy steel, quenched and tempered.

Technical Specs

  • Dimension C 29/100"
  • Dimension B 8/25"
  • Trade Size 1/4"
  • Item Clevis Slip Hook
  • For Use With Grade 80 Chain
  • Material Alloy Steel
  • Attachment Type Clevis
  • Working Load Limit 2750 lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list