HOOK,SLIP,CLEVIS,5/16IN,GR63/70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,SLIP,CLEVIS,5/16IN,GR63/70

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM6905A
  • Mfr. Model # M6905A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

G70 Clevis Slip Hook meets ASTM & NACM standards. 4:1 design factor. Hook embossed with trace code providing traceability throughout the manufacturing and testing process to heat of steel.

Technical Specs

  • Material Steel
  • Grade 63/70
  • Finish Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list