Skip Content
HOOK,SLIP,5/16IN,GR43,CLEVIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,SLIP,5/16IN,GR43,CLEVIS

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM905L
  • Mfr. Model # M905L
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

The CM G-43 Clevis Slip Hooks are heat treated and tempered with heat treated pins. Designs' ultimate strength equals 3 times working load limit, matching NACM specifications. Hook embossed with trace code providing traceability through manufacturing and

Technical Specs

  • Finish Self Coloured
  • Grade 43
  • Material Steel
  • Item CM Clevis Slip Hook
  • Trade Size 5/16"
  • Standards NACM
  • Working Load Limit 3900 lb.
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list