Skip Content
HOOK,SLIP,3/8IN,GR43,EYE,ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,SLIP,3/8IN,GR43,EYE,ZP

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK75393
  • Mfr. Model # 75393
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

The G43 Eye Slip Hook are heat treated and tempered. Hooks ultimate strength equals 3 times working load limit, matching NACM specifications. Hook embossed with trace code providing traceability through manufacturing and testing process to heat of steel.

Technical Specs

  • Material Carbon
  • Finish Zinc
  • Grade 43
  • For Use With Grade 30 Chain
  • Item G43 Eye Slip Hook
  • Attachment Type Eye
  • Trade Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list