Skip Content
HOOK,SLIP,3/8IN,GR30,EYE,ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,SLIP,3/8IN,GR30,EYE,ZP

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK75391
  • Mfr. Model # 75391
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

The G30 Eye Slip Hook is designed to be used with grade 30 chain and hooks are heat treated and tempered. Hooks are embossed with chain grade, fraction size and country of origin (USA). Hooks embossed with a trace code. Ultimate strength equals 4 times th

Technical Specs

  • Finish Zinc Plated
  • Material Steel
  • Grade 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list