HOOK,SLING,9/32IN,GR80/GR100,NOLATC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,SLING,9/32IN,GR80/GR100,NOLATC

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK557718
  • Mfr. Model # 557718
  • UNSPSC # 24101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

The CM Dual Rated Clevlok Sling Hook fits grade 80 and grade 100 chain. Fraction and metric markings. Fatigue rated to Grade 100 specifications. New "I" beam body. 100% proof tested. Durable gray Powder Coated finish. New CE compliant hooks and latches. M

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list