Skip Content
HOOK SLING 3/8IN GR80/GR100 CLEVLOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK SLING 3/8IN GR80/GR100 CLEVLOK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK657719
  • Mfr. Model # 657719
  • UNSPSC # 31162604
  • CATALOGUE PAGE # 1900
  • Shipping Weight 3.0 lbs

Product Details

New I beam body. 100% proof tested. Fatigue rated to grade 100 specifications. Fits grade 80 and grade 100 chain.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • For Use With Grade 80 and 100 Chain
  • Item CM Clevlok(R) Sling Hook
  • Material Herc Alloy
  • Grade 800, 1000
  • Trade Size 3/8"
  • Standards EN 1677
  • Working Load Limit 8800 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list