Skip Content
HOOK SLING 3/4IN GR80/GR100 CLEVLOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK SLING 3/4IN GR80/GR100 CLEVLOK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK657722
  • Mfr. Model # 657722
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1900
  • Shipping Weight 12.0 lbs

Product Details

Quench and tempered alloy steel. CM's clevlok head design. 100% proof tested. Fatigue rated. Replacement pin and latch kit available.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • For Use With Grade 80 and 100 Chain
  • Item CM Clevlok(R) Sling Hook
  • Material Herc Alloy
  • Grade 800, 1000
  • Trade Size 3/4"
  • Working Load Limit 35,300 lbs.
  • Standards EN 1677

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List