Skip Content
HOOK,SLING,1/2IN,GR80/GR100,NOLATCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,SLING,1/2IN,GR80/GR100,NOLATCH

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK557720
  • Mfr. Model # 557720
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.36 lbs

Product Details

The CM Dual Rated Clevlok Sling Hook fits grade 80 and grade 100 chain. Fraction and metric markings. Fatigue rated to Grade 100 specifications. New "I" beam body. 100% proof tested. Durable gray Powder Coated finish. New CE compliant hooks and latches. M

Technical Specs

  • Material Steel
  • Finish Powder Coated
  • Grade 800, 1000
  • Colour Durable Gray
  • For Use With Grade 80 and 100 Chain
  • Item CM Dual Rated Clevlok Sling Hook
  • Trade Size 1/2"
  • Standards EN 1677, ASTM A953, ASME B30.10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list