Skip Content
HOOK,SLING,1.25IN,G80,EYE,L/LAT,PTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,SLING,1.25IN,G80,EYE,L/LAT,PTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK458735
  • Mfr. Model # 458735
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Product Details

The CM G-80 Eye Sling Hook is available with and without latch and made from quench and tempered alloy steel. 100% proof tested and fatigue rated. Durable orange Powder Coated finish.

Technical Specs

  • Material Alloy steel
  • Finish Powder Coated
  • Grade 800
  • Dimension B 5-31/100"
  • Colour Durable Orange
  • For Use With Grade 80 and 100 Chain
  • Trade Size 1-1/4"
  • Item CM Eye Sling Hook
  • Working Load Limit 72,300 lbs.
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list