Skip Content
HOOK,SHANK,#4,2TON,HTTREATD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,SHANK,#4,2TON,HTTREATD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM1304A
  • Mfr. Model # M1304A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Shank Hooks heat treated alloy steel provides a strength without bulk or weight. Pre drilled boss allows for latch. Shank hooks are supplied unthreaded. Insufficient thread engagement can result in loss of load. The following should be observed: 1. Shanks

Technical Specs

  • Material Steel
  • Finish Self Coloured
  • Grade 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list