Skip Content
HOOK,S,1/2X7.5IN,870LBWLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,S,1/2X7.5IN,870LBWLL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK562250
  • Mfr. Model # 562250
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

The CM S-Hook is made from alloy material and proof tested at two times WLL. Durable orange Powder Coated finish. WLL embossed on hooks.

Technical Specs

  • Finish Painted
  • Material Steel
  • Grade 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list