HOOK RUBBISH/ROOF VENT 8FT 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK RUBBISH/ROOF VENT 8FT 2PC

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP36759
  • Mfr. Model # 36759
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.29 lbs

Technical Specs

  • Item Pike Pole
  • Includes 5 ft. Handle, 3 ft. Hook, Assembly Kit
  • Handle Design Butt
  • Handle Material Fiberglass
  • Handle Length 96"
  • Head Type 2 Tooth, Rubbish/Roof Hook
  • Head Size 6-1/2" x 12"
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list