Skip Content
HOOK RUBBISH/RF VNT D-GRIP 8FT 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK RUBBISH/RF VNT D-GRIP 8FT 2PC

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP36762
  • Mfr. Model # 36762
  • UNSPSC # 46191605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • Handle Design D
  • Item Pike Pole
  • Handle Length 96"
  • Includes 5 ft. Handle, 3 ft. Hook, Assembly Kit
  • Head Type 2 Tooth, Rubbish/Roof Hook
  • Handle Material Fiberglass
  • Head Material Steel
  • Head Size 6-1/2" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list