HOOK,RIGGING,1TON, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,RIGGING,1TON, CLEAR

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM6403C
  • Mfr. Model # M6403C
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

The CM Rigging Hook has a clear protective coating to resist rust and for cleaner handling (use suffix C when ordering carbon clear finish, use suffix G when ordering Hot dip Galvanized). Built in distortion detectors. Load rating marked on each hook body

Technical Specs

  • Material Steel
  • Finish Clear Dipped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list