HOOK PLATE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK PLATE 5/8IN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK462562
  • Mfr. Model # 462562
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Product Details

Plate Hooks are made from alloy material and designed to handle plate steel. Durable orange Powder Coated finish. Available as components or attached to certified slings.

Technical Specs

  • Finish Painted
  • Material Steel
  • Grade 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list