HOOK + PICK SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK + PICK SET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWAK1
  • Mfr. Model # AK1
  • UNSPSC # 27112806
  • CATALOGUE PAGE # 168
  • Shipping Weight 0.15 lbs

Product Details

Hook and Pick Set with 5 inch aluminum handle. Set includes O-ring, 90 degree and straight pick plus hook. All are constructed of heat treated chrome vanadium steel.

Technical Specs

  • Item Hook and Pick Set
  • Application 90 Degree and Straight Pick Plus Hook.
  • Includes Set Includes O-Ring
  • Material Vanadium Steel.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list