HOOK + PICK SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK + PICK SET

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT84040
  • Mfr. Model # 84040
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 2947
  • Shipping Weight 0.4 lbs

Product Details

Heavy-duty hook and pick set is ideal for use anywhere a hook/removal tool, spring removal tool or a sharp punch is required. All three tools feature corrosion resistant zinc plating and a high visibility orange robust handle.

Technical Specs

  • Item Mini Hook and Pick Set
  • Colour Black/Red
  • For Use With Anywhere a Hook/Removal Tool
  • Includes Storage Pouch
  • Application Heavy Duty Hook and Pick Set is Ideal for Use Anywhere a Hook/ Removal Tool
  • Length 3-1/8"
  • Material Zinc Plating and Visibility Orange Robust Handle.
  • Number of Pieces 5
  • Characteristics Mini Hook and Pick
  • Size 3-1/8"
  • Type Driver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list