HOOK,OVERSIZED EYE,WLL 44,000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,OVERSIZED EYE,WLL 44,000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPC4
  • Mfr. Model # 2YPC4
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.15 lbs

Technical Specs

  • Finish Paint
  • For Use With -
  • Includes Latch Included And Installed On Hook
  • Item Spring Latch
  • Material Alloy Steel
  • Dimension B 12-17/32"
  • Working Load Limit 44,000 lb.
  • Diameter 1-9/16"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Colour Red
  • Grade 40
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list