Skip Content
HOOK,OVERSIZED EYE,WLL 10000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,OVERSIZED EYE,WLL 10000 LB

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YPA9
  • Mfr. Model # 2YPA9
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.91 lbs

Technical Specs

  • Finish Paint
  • Includes Latch Included And Installed On Hook
  • For Use With -
  • Item Spring Latch
  • Material Alloy Steel
  • Dimension B 5-25/32"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Working Load Limit 10,000 lb.
  • Diameter 23/32"
  • Colour Red
  • Grade 40
  • Attachment Type Eye
  • Dimension d 1-9/16"
  • Dimension a 1-23/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list