Skip Content
HOOK MAGNETIC MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOOK MAGNETIC MOUNT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4HDY6
  • Mfr. Model # 4HDY6
  • UNSPSC # 31162603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Magnetic Mount Hook
  • Depth 1-1/32"
  • Mounting Magnetic
  • Number of Hooks 1
  • Base Dia. 2.00"
  • Working Load Limit 20 lb.
  • Hook Height 1-1/32"
  • Points Per Hook 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list