Skip Content
HOOK + LOOP TIES, ROLL,180.0 IN,0.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK + LOOP TIES, ROLL,180.0 IN,0.7

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CNF5
  • Mfr. Model # 2CNF5
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 180.0"
  • Colour Black
  • Item Hook-and-Loop Cable Tie
  • Width 0.75"
  • Design Cut to Length
  • Temp. Range 0 to 220 Degrees F
  • Thickness 0.1"
  • Tensile Strength 50 lb.
  • Max. Bundle Dia. Various

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list