HOOK/LOOP FASTENER STRAP,1/2 IN,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK/LOOP FASTENER STRAP,1/2 IN,BLA

VELCRO BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38W990
  • Mfr. Model # 38W990
  • UNSPSC # 11162114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black
  • Length 25 yd.
  • Item Back-to-Back Strap
  • Shear Strength 14 PSI
  • Width 1/2"
  • Characteristics Fire Retardent Hook and Loop(R) Re-usable Back to Back Hook-and-Loop, Self Engaging Hook and Loop, Hook and Loop Cable Tie
  • Flame Retardant No
  • Backing Material Nylon
  • Hook and Loop Type Hook-and-Loop
  • Adhesive Type Rubber Adhesive
  • Hook and Loop Shape Roll
  • Includes Cat 5 Friendly
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list