Skip Content
HOOK LANYARD DBL LATCH 1-1/16IN EYE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK LANYARD DBL LATCH 1-1/16IN EYE

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL66137S
  • Mfr. Model # 66137S
  • UNSPSC # 31162603
  • CATALOGUE PAGE # 1097
  • Shipping Weight 0.64 lbs

Product Details

Lanyard hook is a forged carbon steel and a clear zinc plated finish. Not recommended for overhead lifting. Double latch, eye inside diameter 1-1/16 inches, latch opening 1 inch, safe working load limit 1000 lbs., ultimate load limit 5000.

Technical Specs

  • Item Safety Laynard Hooks (Double)
  • Tensile Strength 5000 lbs.
  • Line Material Zinc Plated
  • Hardware Material Forged Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list