Skip Content
HOOK JAW 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK JAW 8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D042
  • Mfr. Model # 31D042
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.15 lbs

Product Details

Hook Jaw, 8 inches.

Technical Specs

  • For Use With 8" Pipe Wrench
  • Type Pipe Wrench
  • Material Alloy Steel
  • Item Replacement Hook Jaw
  • Overall Length 3-63/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list