Skip Content
HOOK JAW 36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK JAW 36 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D048
  • Mfr. Model # 31D048
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 4.3 lbs

Product Details

Hook Jaw, 36 inches.

Technical Specs

  • For Use With 36" Pipe Wrench
  • Material Alloy Steel
  • Item Replacement Hook Jaw
  • Type Pipe Wrench
  • Overall Length 12-23/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list