Skip Content
HOOK JAW 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK JAW 10 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW31D043
  • Mfr. Model # 31D043
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 254
  • Shipping Weight 0.45 lbs

Product Details

Hook Jaw, 10 inches.

Technical Specs

  • For Use With 10" Pipe Wrench
  • Item Replacement Hook Jaw
  • Material Alloy Steel
  • Type Pipe Wrench
  • Overall Length 5-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list