Skip Content
HOOK,J,15IN,FORGED,GR70,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,J,15IN,FORGED,GR70,BLACK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK92855
  • Mfr. Model # 92855
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

The 15 in. J-Hook is a patented I-beam profile clevlok alloy J Hook. Clevloc style head, no catch points. Patented nose design reduces hook slippage on chain. Designed for the professional towing.

Technical Specs

  • Finish Block
  • Material Steel
  • Grade 70
  • Colour Block
  • For Use With 5/16" Grade 70 Chain
  • Attachment Type Eye
  • Trade Size 15"
  • Item J-Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list