Skip Content
HOOK HOISTING SWIVEL 4000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK HOISTING SWIVEL 4000 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS-FORK4/6S
  • Mfr. Model # S-FORK4/6S
  • UNSPSC # 31162600
  • CATALOGUE PAGE # 1968
  • Shipping Weight 13.75 lbs

Product Details

Convert your fork truck into a hook with anchor in a matter of seconds. Easy to attach hoisting hook does not require the assistance of special tools. Secured to the fork truck by means of a long safety restraint and screw clamps. Unit is zinc plated. Hook with shackle included.

Technical Specs

  • Includes Zinc-Plated Hook and Shackle
  • Colour Silver
  • Item Hoisting Hook
  • Load Capacity 4000 lbs.
  • Style Single Fork, Single Swivel Hook
  • Material Steel
  • Hook Opening 1-1/4"
  • Fork Pocket Size 6" x 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list