Skip Content
HOOK,HALF LINK,WLL 12,000 LB,SIZE1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,HALF LINK,WLL 12,000 LB,SIZE1/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2YNZ6
  • Mfr. Model # 2YNZ6
  • UNSPSC # 31162412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • For Use With -
  • Item Replacement Latch
  • Finish Paint
  • Material Alloy Steel
  • Includes Spring-Loaded Latch - Assembled To Hook: Half Link Components Bagged With Hook
  • Dimension B 7-5/16"
  • Grade 80
  • Trade Size 1/2"
  • Standards Conforms to Federal Spec RR-C-271D, ASME B30.10, and ASTM A 952/A 952M
  • Working Load Limit 12,000 lb.
  • Diameter 19/32"
  • Colour Red
  • Attachment Type Half Link

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list