HOOK GRAB CLEVIS CARBON H330 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK GRAB CLEVIS CARBON H330 5/8IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1027203
  • Mfr. Model # 1027203
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Forged steel clevis grab hook, model H-330 for Crosby Spectrum 4(R) chain, type C, 5/8 inch, 11500 lbs. working load limit.

Technical Specs

  • Dimension B 71/100"
  • Dimension C 4-39/100"
  • For Use With Crosby Spectrum 4(R) Chain
  • Material Carbon steel
  • Item Clevis Grab Hook
  • Trade Size 5/8"
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list