Skip Content
HOOK GRAB CLEVIS CARBON H330 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK GRAB CLEVIS CARBON H330 5/16IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1027123
  • Mfr. Model # 1027123
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Forged steel clevis grab hook, model H-330 for Crosby Spectrum 4(R) chain, type C, 5/16 inch, 3900 lbs. working load limit.

Technical Specs

  • Dimension B 43/100"
  • Dimension C 2-21/100"
  • For Use With Crosby Spectrum 4(R) Chain
  • Trade Size 5/16"
  • Material Carbon steel
  • Item Clevis Grab Hook
  • Working Load Limit 3900 lb.
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list