!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
HOOK GRAB CLEVIS CARBON H330 3/8IN

HOOK GRAB CLEVIS CARBON H330 3/8IN

CROSBY

HOOK GRAB CLEVIS CARBON H330 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOOK GRAB CLEVIS CARBON H330 3/8IN

HOOK GRAB CLEVIS CARBON H330 3/8IN

CROSBY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CRB1027141
  • Mfr. Model # 1027141
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.115 lbs
Suggested Replacement Product
HOOK GRAB CLEVIS ALLOY A330 3/8IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.82 / EACH

EHC: EHC :

Product Details

Forged steel clevis grab hook, model H-330 for Crosby Spectrum 4(R) chain, type C, 3/8 inch, 5400 lbs. working load limit.

Technical Specs

  • Item Clevis Grab Hook
  • Hook Attachment Type Clevis
  • Hook Reach Length 12/25"
  • For Use With Crosby Spectrum 4(R) Chain
  • Material Carbon steel
  • Trade Size 3/8"
  • Clevis Pin Diameter 2-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list