Skip Content
HOOK GRAB CLEVIS ALLOY A330 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK GRAB CLEVIS ALLOY A330 5/8IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1027347
  • Mfr. Model # 1027347
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

Clevis grab hook,5/8" chain size, A-330 alloy steel, 18,000 lb working load limit.

Technical Specs

  • Dimension C 4-39/100"
  • Dimension B 71/100"
  • For Use With Crosby Spectrum 7(R) Chain
  • Trade Size 5/8"
  • Item Clevis Grab Hook
  • Material Alloy Steel
  • Attachment Type Clevis
  • Working Load Limit 18,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list