Skip Content
HOOK GRAB CLEVIS ALLOY A330 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK GRAB CLEVIS ALLOY A330 1/2IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1027329
  • Mfr. Model # 1027329
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

Forged steel clevis grab hook, model A-330 for Crosby Spectrum 7(R) chain, type A, 1/2 inch, 11300 lbs. working load limit.

Technical Specs

  • Dimension C 3-14/25"
  • Dimension B 57/100"
  • Item Clevis Grab Hook
  • For Use With Crosby Spectrum 7(R) Chain
  • Material Alloy Steel
  • Trade Size 1/2"
  • Working Load Limit 12,000 lb.
  • Attachment Type Clevis
  • Grade 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list