HOOK,GRAB,9/32IN,GR80/100,EYE,PTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,GRAB,9/32IN,GR80/100,EYE,PTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK559725
  • Mfr. Model # 559725
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Gray
  • Trade Size 9/32"
  • Material Herc Alloy
  • Grade 800, 1000
  • Finish Painted
  • Working Load Limit 4300 lb.
  • Dimension B 1-2/5"
  • For Use With Grade 80 and 100 Chain
  • Item CM Dual Rated Eye Cradle Grab Hook 9/32"
  • Attachment Type Eye

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list