Discontinued with Replacement
HOOK,GRAB,9/32IN,GR80/100,EYE,PTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,GRAB,9/32IN,GR80/100,EYE,PTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK559325
  • Mfr. Model # 559325
  • UNSPSC # 31162608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
HOOK,GRAB,9/32IN,GR80/100,EYE,PTD

Your Price: NA

Product Details

The CM Dual Rated Eye Cradle Grab Hook fits grade 80 and grade 100 chain. Fraction and metric markings. Durable gray Powder Coated finish. 100% proof tested. Fatigue rated to grade 100 specifications. Certification of test available. For welded 7/32 in. C

Technical Specs

  • Finish Painted
  • Material Steel
  • Grade 80/100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list