HOOK,GRAB,7/16IN,GR80,EYE,6900LBWLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HOOK,GRAB,7/16IN,GR80,EYE,6900LBWLL

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM207A
  • Mfr. Model # M207A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

The CM G-80 Eye Grab Hook is made from quench and tempered alloy steel with a durable orange Powder Coated finish. Meets ASTM & NACM Standards. 4:1 Design Factor. Not recommended for overhead lifting.

Technical Specs

  • Material Steel
  • Grade 80
  • Finish Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list