HOOK GRAB 3/8IN GRADE 100 8800LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK GRAB 3/8IN GRADE 100 8800LB

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK659725
  • Mfr. Model # 659725
  • UNSPSC # 24101600
  • CATALOGUE PAGE # 1900
  • Shipping Weight 1.29 lbs

Product Details

Fits grade 80 and grade 100 chain. Fraction and metric markings. New I-beam body with chain cradle saddle. 100% proof tested. Fatigue rated to grade 100 specifications.

Technical Specs

  • Dimension B 2-18/25"
  • Colour Durable Orange
  • Finish Powder Coated
  • Material Herc Alloy
  • For Use With Grade 80 and 100 Chain
  • Item CM Clevlok(R) Cradle Grab Hook
  • Grade 800
  • Trade Size 3/8"
  • Standards ASTM A952
  • Working Load Limit 8800 lb.
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list