Skip Content
HOOK,GRAB,3/8IN,GR80,PAINTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOOK,GRAB,3/8IN,GR80,PAINTED

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM806A
  • Mfr. Model # M806A
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

The CM G-80 Clevis Grab Hook is made from quench and tempered alloy steel. Durable orange Powder Coated finish. Meets ASTM & NACM Standards. 4:1 Design Factor. Not recommended for overhead lifting.

Technical Specs

  • Grade 80
  • Finish Powder Coated
  • Material Alloy
  • Colour Durable Orange
  • For Use With Tie-Down Chains
  • Item CM Clevis Grab Hook
  • Standards NACM
  • Attachment Type Clevis
  • Trade Size 3/8"
  • Dimension B 2-41/64"
  • Dimension C 1/2"
  • Working Load Limit 7,100 lbs.
  • Dimension a 1/2"
  • Dimension d 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list