HOOK,GRAB,3/8IN,GR43,PAINTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOOK,GRAB,3/8IN,GR43,PAINTED

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKM806
  • Mfr. Model # M806
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The CM G-43 Clevis Grab Hook is heat treated and tempered with heat treated pins. Designs' ultimate strength equals 3 times working load limit, matching NACM specifications. Hook embossed with trace code providing traceability through manufacturing and te

Technical Specs

  • Material Steel
  • Finish Painted
  • Grade 43
  • Item CM Clevis Grab Hook
  • Trade Size 3/8"
  • Standards NACM
  • Attachment Type Clevis

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list